Shop ZORO SELECT
See all product information
Create Account
Silicone Tube, Outside Dia. 1 1/2", L 2 ft
- Mfr # ZUSASSR-T-21
- Zoro # G900438795
product price:Â
$
44.79
/ea
Key Features
Shape
Round
Length
24 in
Material Skin
None
Firmness @ 25% Deflection
7 psi
Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSASSR-T-21
- Zoro #
- G900438795
- UPC #
- 193005497682
- Country of Origin
- China
- Shape
- Round
- Material Skin
- None
- Firmness @ 25% Deflection
- 7 psi
- Clarity
- Opaque
- Minimum Temperature
- -100 Degrees F
- Standards
- ASTM D1056 2D2
- Grade
- Standard
- Maximum Temperature
- 500 Degrees F
- Color
- Red
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Density
- 20 lb/cu ft
- Cell Type
- Closed Cell
- Tensile Strength
- 200 psi
- Texture
- Smooth
- Shell Material
- Silicone
- Item
- Foam Tube
- Material
- Silicone
- Wire Color
- Red
Dimensions
- Length
- 24 in
- Outside Diameter
- 1 1/2 in
- Wall Thickness
- 1/4 in
- Inside Diameter
- 1 in
Description
Silicone Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.