Shop PARKER
See all product information
Create Account
SS, Straight, 3/8"BSPPx1/2"BSPP
- Mfr # RI3/8EDX1/271
- Zoro # G400830105
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
30 mm
Application
Oils
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI3/8EDX1/271
- Zoro #
- G400830105
- UPC #
- -
- Country of Origin
- Germany
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Oils
- Color
- Silver
- Standards
- BS 2779, ISO 228-1
- Includes Seal
- Yes
- Maximum Operating Pressure
- 5,800 psi
- Seal Material
- NBR
- Fitting Side B Gender
- Female
- Material Grade
- 316
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
- Wire Color
- Silver
Dimensions
- Hex Size
- 30 mm
- Overall Length
- 1 39/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 39/64 in
- Length
- 1 39/64 in
Description
Straight, Stainless Steel, 316, 3/8 in, Male, Threaded, 3/8 in, 1/2 in, Female, Threaded, 5,800 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.