Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308002466
- Zoro # G423939663
product price:Â
$
56.89
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils
Side B Thread Type
NPT
Fitting Side B Type
Threaded
Class
Class 3000
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002466
- Zoro #
- G423939663
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Application
- Air, Gases, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Class
- Class 3000
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Tee
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- Fitting Side B Pipe Threading
- 11 1/2
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.