Zoro Homepage

Stainless Braid 3/4" 2FT L

  • Mfr # F9190606-12-12-12-24.00

  • Zoro # G812488826


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Hose Length
24 in
Hose Fitting Material B
Carbon Steel
Hose Dash Size
12
Hose Fitting Size B
5/8 in
Hose Fitting Type B
Female JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9190606-12-12-12-24.00
Zoro #
G812488826
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
24 in
Hose Dash Size
12
Hose Fitting Size B
5/8 in
Hose Fitting Size A
5/8 in

Details

Item
Stainless Steel Hoses with Braided Cover
Hose Fitting Material B
Carbon Steel
Hose Fitting Type B
Female JIC
Hose Fitting Material A
Carbon Steel
Hose Fitting Type A
Female JIC
Hose ID
5/8 in
Temperature Range
-100 Degrees to 450 Degrees F
Hose Tube Material
PTFE

Description

Stainless Braid 3/4" 2FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.