Shop PARKER
See all product information
Create Account
StainlessSteel, 90Elbow, 1/4"x1/4"SAE
- Mfr # 4 AOEG5-SS
- Zoro # G900689746
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Color
Silver
Hex Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4 AOEG5-SS
- Zoro #
- G900689746
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Standards
- ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Color
- Silver
- Application
- Oils
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 6,000 psi
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Seal Material
- NBR
- Includes Seal
- Yes
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- SAE
- Wire Color
- Silver
Description
90 Degrees Elbow, Stainless Steel, 316, 1/4 in, Male, Threaded, 1/4 in, Female, Threaded, 6,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.