Shop PARKER
See all product information
Create Account
StainlessSteel, 90Elbow, 3/4"NPTx3/4"NPT
- Mfr # 12-12 ME-SS
- Zoro # G700441834
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Hex Size
1 1/16 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-12 ME-SS
- Zoro #
- G700441834
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3
- Color
- Silver
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 6,400 psi
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 1/16 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4
- Fitting Thread Size A
- 3/4
Description
NPT Pipe Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.