StainlessSteel, Straight, 1/2"xSAE
- Mfr # 8-10 F5OG5-SS
- Zoro # G200713073
product price:Â
$
86.39
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Application
Oils
Hex Size
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-10 F5OG5-SS
- Zoro #
- G200713073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 1 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 5/8 in
- Overall Length
- 1 9/16 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Application
- Oils
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- NBR
- Includes Seal
- Yes
- Fitting Side B Gender
- Female
- Material Grade
- 316
- Maximum Operating Pressure
- 4,500 psi
- Fitting Side A Gender
- Male
- Side B Thread Type
- SAE
- Wire Color
- Silver
Description
Straight, Stainless Steel, 316, 1/2 in, Male, Threaded, 3/4 in, 5/8 in, Female, Threaded, 4,500 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.