Shop PARKER

StainlessSteel, Straight, x1/4"NPT

  • Mfr # 5-1/4 F5OG-SS
  • Zoro # G400713033

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
3/4 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-1/4 F5OG-SS
Zoro #
G400713033
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/4 in
Fitting Side A Nominal Pipe Size
5/16 in
Overall Length
1 3/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/2 in
Wire Rope Length
1 3/16 in
Length
1 3/16 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Application
Oils
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Seal Material
NBR
Maximum Operating Pressure
6,000 psi
Includes Seal
Yes
Material Grade
316
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Side B Thread Type
NPT
Wire Color
Silver

Description

The PARKER - 5-1/4 F5OG-SS is a stainless steel adapter designed to connect components with different connection types and sizes. It features a male SAE connection on Side A with a nominal pipe size of 5/16 inch and a 1/2 inch outside diameter, and a female NPTF connection on Side B with a nominal pipe size of 1/4 inch. Constructed from 316 stainless steel, which offers corrosion resistance and is suitable for high-pressure applications within the specified range. This adapter is intended for use with hydraulic systems and media within the specified pressure and temperature ranges.

Key Features:

  • Material Grade: 316 stainless steel, known for corrosion resistance and durability.
  • Maximum Operating Pressure: 6,000 psi, suitable for high-pressure applications.
  • Overall Length: 1 3/16 inches, providing a compact fit for available space.
  • Fitting Side A: Male, SAE connection, 5/16 in nominal pipe size, outside diameter of 1/2 in, with SAE end preparation.
  • Fitting Side B: Female, 1/4 in nominal pipe size, with NPTF connection type.
  • Hex Size: 3/4 inch, facilitating installation and removal with standard tools.
  • Includes Seal: Yes, ensuring leak-tight connections.
  • Includes Sealant: No, no pre-applied sealant included.
  • Standards: Complies with ANSI B1.20.1, ANSI B1.20.3, SAE J476, and related specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.