Shop PARKER
See all product information
Create Account
StainlessSteel, Straight, 3/8"x1/2"NPT
- Mfr # 6-1/2 F5OG-SS
- Zoro # G700713108
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
1 1/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-1/2 F5OG-SS
- Zoro #
- G700713108
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Color
- Silver
- Application
- Oils
- Maximum Operating Pressure
- 6,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Seal Material
- NBR
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Includes Seal
- Yes
- Fitting Side A Type
- Threaded
- Material Grade
- 316
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 1/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 9/16 in
- Overall Length
- 1 17/32 in
- Wire Rope Length
- 1 17/32 in
- Length
- 1 17/32 in
Description
The PARKER - 6-1/2 F5OG-SS is a stainless steel pipe fitting classified as an adapter, designed to join components with different connection types or sizes. It features a male SAE threaded connection on Side A (3/8 in nominal size) and a female NPTF connection on Side B (1/2 in nominal size). Constructed from grade 316 stainless steel, it offers corrosion resistance and is rated for a maximum operating pressure of 6,000 psi. Overall length: 1.5 inches. The fitting includes a seal and does not come with pre-applied thread sealant.
Key Features:
- Material: 316 Stainless Steel for corrosion resistance and durability
- Connection Types: Male SAE on Side A and Female NPTF on Side B
- Sizes: 3/8 in (Side A), 1/2 in (Side B)
- Outside Diameter: 9/16 in (Side A)
- Length: 1 1/2 in overall
- Hex Size: 1 1/8 in for wrenching
- Seal Included: Yes
- Includes Pre-Applied Thread Sealant: No
- Application: Hydraulic Fluid
- Standards: ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Max Operating Pressure: 6,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.