Shop PARKER
See all product information
Create Account
Tee, SS, Thrd1-1/2", Thrd1-1/2", Thrd1-1/2"
- Mfr # 1 1/2 MMO-SS
- Zoro # G000689813
product price:
$
725.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Oils
Color
Silver
Hex Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 1/2 MMO-SS
- Zoro #
- G000689813
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Application
- Oils
- Color
- Silver
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Gender
- Female
- Material Grade
- 316
- Maximum Operating Pressure
- 1,500 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side C Type
- Threaded
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Side A Thread Type
- NPT
Dimensions
- Hex Size
- 2 1/2 in
- Overall Length
- 4 1/8 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
Description
The PARKER 1 1/2 MMO-SS is a stainless steel T-shaped pipe fitting designed for fluid flow connections. It joins three pipe runs and features a 90° branch, enabling the splitting or combining of flow in corrosion-resistant piping systems. Application: Hydraulic Fluid. It features 316 stainless steel construction and a maximum operating pressure of 1,500 psi, with female threaded connections on both sides (Side A: NPT; Side B: NPTF).
Key Features:
- Material: 316 Stainless Steel for corrosion resistance and strength
- Application: Hydraulic Fluid
- Fitting Side A: Female, 1 1/2 in, NPT connection type
- Fitting Side B: Female, 1 1/2 in, NPTF connection type
- Fitting Side C: Female, 1 1/2 in
- Overall Length: 4 1/8 in
- Hex Size: 2 1/2 in
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Standards: ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Maximum Operating Pressure: 1,500 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.