StainlessSteel, Union, 1/2"x1/2"SAE

  • Mfr # 8 F5OHAO-SS
  • Zoro # G300689834
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Application
Oils
Color
Silver
Hex Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 F5OHAO-SS
Zoro #
G300689834
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side B Outside Diameter
3/4 in
Overall Length
1 41/64 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
3/4 in
Wire Rope Length
1 41/64 in
Length
1 41/64 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Oils
Color
Silver
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Type
Threaded
Material Grade
316
Maximum Operating Pressure
6,000 psi
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Seal Material
NBR
Side B Thread Type
SAE
Wire Color
Silver

Description

Union, Stainless Steel, 316, 1/2 in, Male, Threaded, 3/4 in, 1/2 in, Male, Threaded, 3/4 in, 6,000 psi Maximum Operating Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.