Shop PARKER
See all product information
Create Account
Steel, Straight, 11/4"BSPPx11/2"BSPP
- Mfr # RI11/4EDX11/2CF
- Zoro # G500830104
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Application
Oils
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Maximum Operating Pressure
5,802 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI11/4EDX11/2CF
- Zoro #
- G500830104
- UPC #
- -
- Country of Origin
- Germany
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Steel
- Item
- Metal Pipe Straight
- Application
- Oils
- Standards
- DIN ISO 8434, ISO 1179, ISO 1179-1
- Maximum Operating Pressure
- 5,802 psi
- Fitting Side B Gender
- Female
- Includes Seal
- Yes
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- NBR
- Finish/Coating
- Zinc Plated
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
- Manufacture Location
- Globally Sourced
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
Straight, Steel, Zinc Plated, 1 1/4 in, Male, Threaded, 1 1/2 in, Female, Threaded, 5,802 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.