Shop PARKER
See all product information
Create Account
Steel, Straight, 11/4"BSPPx3/8"BSPP
- Mfr # RI11/4EDX3/8CF
- Zoro # G900919690
product price:Â
$
74.35
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1
Fitting Side B Gender
Female
Fitting Side A Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI11/4EDX3/8CF
- Zoro #
- G900919690
- UPC #
- -
- Country of Origin
- Germany
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1
- Fitting Side B Gender
- Female
- Seal Material
- NBR
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Finish/Coating
- Zinc Plated
- Application
- Oils
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 4,500 psi
- Fitting Side A Gender
- Male
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Manufacture Location
- Globally Sourced
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Description
Straight, Steel, Zinc Plated, 1 1/4 in, Male, Threaded, 3/8 in, Female, Threaded, 4,500 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.