Shop PARKER
See all product information
Create Account
Steel, Straight, 2"BSPPx11/2"BSPP
- Mfr # RI2EDX11/2CF
- Zoro # G000712566
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
BS 2779, ISO 228-1
Hex Size
75 mm
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI2EDX11/2CF
- Zoro #
- G000712566
- UPC #
- -
- Country of Origin
- Germany
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- BS 2779, ISO 228-1
- Fitting Side A Type
- Threaded
- Application
- Oils
- Includes Seal
- Yes
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Finish/Coating
- Zinc Plated
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 2,300 psi
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
Dimensions
- Hex Size
- 75 mm
- Fitting Side A Outside Diameter
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 2 9/16 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Straight, Steel, Zinc Plated, 2 in, Male, Threaded, 2 in, 1 1/2 in, Female, Threaded, 2,300 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.