Straight, Comp. 1/4", MNPT 1/4"

  • Mfr # 4-4 FBZ-SS
  • Zoro # G3057022
product price: 
$
14.49
/ea

Key Features

Pipe Size (Fittings)
1/4" x 1/4"
Temp. Range
-425 Degrees to 1,200 Degrees F
Tube Size
1/4 in
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4-4 FBZ-SS
Zoro #
G3057022
UPC #
-
Country of Origin
United States
Temp. Range
-425 Degrees to 1,200 Degrees F
Item
Compression Fitting Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Fitting Connection Type
CPI(TM) x MNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Pipe Fitting Connection Type
CPI(TM) x MNPT
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Adapter
Max. Pressure
7500 psi
Tube Fitting Material
316 Stainless Steel
Compatible Fitting Brands
CPI(TM)
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial
Series
CPI(TM)
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
10,000 psi
Maximum Operating Temperature
1,200 Degrees F
Application
Gases, Liquids
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube
Operating Pressure - Maximum
10,000 psi
Precleaned Type
Cleaned
For Media Type
Gases
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter

Dimensions

Pipe Size (Fittings)
1/4" x 1/4"
Tube Size
1/4 in
Pipe Size
1/4"
Compression Thread Size
7/16-20
Hex Size
9/16 in
Pipe Size - Pipe Fitting
1/4 in
Overall Length
1 1/2 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Thread Size
7/16-20
Length
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
7/16-20
Wire Rope Length
1 1/2 in

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Series CPI(TM)

Ratings & reviews