Shop PARKER

Straight, Comp. 3/8" MNPT 3/8"

  • Mfr # 6-6 FBZ-SS
  • Zoro # G1903036

product price: 
$
29.45
/ea

Key Features

Max. Pressure
7200 psi
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CPI(TM) x MNPT
Temp. Range
-425 Degrees to 1,200 Degrees F
Specific Fitting Shape
Straight Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6-6 FBZ-SS
Zoro #
G1903036
UPC #
-
Country of Origin
United States
Max. Pressure
7200 psi
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CPI(TM) x MNPT
Temp. Range
-425 Degrees to 1,200 Degrees F
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
CPI(TM) x MNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Compatible Tube Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
10,000 psi
System of Measurement
Imperial
Compatible Fitting Brands
CPI(TM)
Fitting Side A Connection Type
Compression
Application
Gases, Liquids
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Series
CPI(TM)
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Material Grade
316
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Fitting Features
Rigid
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
6,600 psi

Dimensions

Pipe Size
3/8"
Compression Thread Size
9/16-20
Pipe Size - Pipe Fitting
3/8 in
Tube Size
3/8 in
Hex Size
11/16 in
Pipe Size (Fittings)
3/8" x 3/8"
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Fitting Side B Pipe Size
3/8 in
Overall Length
1 9/16 in
Thread Size
9/16-20
Length
1 9/16 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Wire Rope Length
1 9/16 in

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-20, Series CPI(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.