Shop PARKER

Strt, SS, Comp. 1/8 in, MNPT 1/4 in

  • Mfr # 2MA2N-316
  • Zoro # G1409633

product price: 
$
17.25
/ea

Key Features

Fitting Connection Type
A-LOK(R) x MNPT
Compression Thread Size
1/8 in
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Adapter
Tube Size
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2MA2N-316
Zoro #
G1409633
UPC #
-
Country of Origin
United States
Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1,200 Degrees F
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
10,900 psi
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Side B Connection Type
MNPT
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
649 Degrees C
Compatible Fitting Brands
Parker A-LOK
Material Grade
316
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Minimum Operating Temperature
255 Degrees C
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Shape
Straight
Type
A-LOK(R)
Sub-Category
Adapters
Connection
NPT Male Adapter
Fitting Side 2 Connection Type
MNPT
For Media Type
Fuels, Gases, Oils
Connector Type
Adapter
Operating Temperature - Maximum
649 Degrees C
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
9,100 psi
Fitting Features
Rigid
Operating Temperature - Minimum
255 Degrees C

Dimensions

Compression Thread Size
1/8 in
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
7/16 in
Pipe Size (Fittings)
1/8"
Overall Length
1 5/32 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Pipe Size
1/8"
Thread Size
1/8"
Length
1 5/32 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
5/16-20
Fitting Side 1 Tube Outer Diameter
1/8 in
Wire Rope Length
1 5/32 in

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.