Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Flared1/2in, ButtWeld1/4in

  • Mfr # 8-8 XHBZ-SS

  • Zoro # G6153016


product price: $41.25
/ea

Key Features

Tube Size
1/2 in
Hex Size
13/16 in
Standards
ASTM 31.3
Pipe Fitting Connection Type
CPI(TM) x Flare
Compression Thread Size
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 XHBZ-SS
Zoro #
G6153016
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
13/16 in
Compression Thread Size
1/2 in x 1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Standards
ASTM 31.3
Pipe Fitting Connection Type
CPI(TM) x Flare
Item
Compression Fitting Adapter
Max. Pressure
6700 psi
Specific Pipe Fitting Shape
37 Degrees Adapter
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Fitting Connection Type
CPI(TM) x Flare
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Stainless Steel
System of Measurement
Imperial
Maximum Operating Pressure
6,700 psi
Material Grade
316
Fitting Side B Connection Type
Compression
Fitting Material
Stainless Steel
Fitting Side A Connection Type
37 Degrees Flare
Series
A-LOK
Fitting Shape
Straight
Operating Pressure - Maximum
6,700 psi
Fitting Features
Rigid
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Compression
Compatible Fitting Brands
CPI(TM)

Description

Compression Fitting Adapter, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI(TM), Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 13/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.