Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1 in, Comp. 1/16 in

  • Mfr # 16MSC16N-S

  • Zoro # G6129356


product price: $43.79
/ea

Key Features

Basic Pipe Fitting Material
Metal
Pipe Size - Pipe Fitting
1 in
Hex Size
1 3/8 in
Tube Fitting Material
Carbon Steel
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MSC16N-S
Zoro #
G6129356
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Hex Size
1 3/8 in
Pipe Size (Fittings)
1"
Compression Thread Size
1 in
Tube Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size A
1 5/16-20
Overall Length
2 15/32 in
Pipe Size
1"
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 1
1 5/16-20

Details

Basic Pipe Fitting Material
Metal
Tube Fitting Material
Carbon Steel
Fitting Connection Type
A-LOK(R) x MNPT
Standards
ASTM A179, SAE J524b, SAE J525b
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Temp. Range
-20 Degrees to 800 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Connector
Max. Pressure
4100 psi
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Fitting Material
Steel
Finish/Coating
Zinc Plated
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
800 Degrees F
Maximum Operating Pressure
4,700 psi
Minimum Operating Temperature
20 Degrees F
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Shape
Straight
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
800 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Finish
Zinc-Plated
Fitting Features
Rigid
Operating Pressure - Maximum
4,100 psi
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.