Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/2 in, Comp. 1/4 in

  • Mfr # 8FSC6N-S

  • Zoro # G3386792


product price: $33.99
/ea

Key Features

Hex Size
7/8 in
Fitting Connection Type
A-LOK(R) x FNPT
Standards
ASTM A179, SAE J524b, SAE J525b
Tube Fitting Material
Carbon Steel
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FSC6N-S
Zoro #
G3386792
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Tube Size
1/2 in
Compression Thread Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-20
Overall Length
1 21/32 in
Pipe Size
3/8"
Thread Size
3/8"
Length
1.65"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20

Details

Item
Compression Fitting Adapter
Fitting Connection Type
A-LOK(R) x FNPT
Standards
ASTM A179, SAE J524b, SAE J525b
Tube Fitting Material
Carbon Steel
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Temp. Range
-20 Degrees to 800 Degrees F
Specific Fitting Shape
Straight Adapter
Max. Pressure
5500 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Material
Steel
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
6,700 psi
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
800 Degrees F
Finish/Coating
Zinc Plated
Fitting Shape
Straight
Pressure (PSI)
5500
Connection
FNPT x Tube
Operating Pressure - Maximum
5,600 psi
Precleaned Type
Cleaned
Finish
Zinc-Plated
Operating Temperature - Maximum
800 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
For Media Type
Fuels, Gases, Oils
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
Operating Temperature - Minimum
20 Degrees F

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.