Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/2 in, FNPT 3/8 in

  • Mfr # 8FSC4N-S

  • Zoro # G3167272


product price: $44.79
/ea

Key Features

Standards
ASTM A179, SAE J524b, SAE J525b
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Hex Size
13/16 in
Max. Pressure
5500 psi
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FSC4N-S
Zoro #
G3167272
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Compression Thread Size
1/4 in
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 19/32 in
Thread Size A
3/4-20
Fitting Side B Pipe Size
1/4 in
Pipe Size
1/4"
Thread Size
1/4"
Length
1.59"
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20
Fitting Side 2 Pipe Size
1/4 in

Details

Standards
ASTM A179, SAE J524b, SAE J525b
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Max. Pressure
5500 psi
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Carbon Steel
Fitting Connection Type
A-LOK(R) x FNPT
Temp. Range
-20 Degrees to 800 Degrees F
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
System of Measurement
Imperial
Finish/Coating
Zinc Plated
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
800 Degrees F
Fitting Side B Connection Type
FNPT
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
6,700 psi
Minimum Operating Temperature
20 Degrees F
Fitting Material
Steel
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Shape
Straight
Pressure (PSI)
5500
Connection
FNPT x Tube
For Media Type
Fuels, Gases, Oils
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter
Operating Temperature - Maximum
800 Degrees F
Fitting Side 2 Connection Type
FNPT
Finish
Zinc-Plated
Operating Temperature - Minimum
20 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
7,000 psi

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.