Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/4 in, FNPT 1/4 in

  • Mfr # 4FSC8N-S

  • Zoro # G1750436


product price: $25.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Temp. Range
-20 Degrees to 800 Degrees F
Pipe Size - Pipe Fitting
1/2 in
Basic Pipe Fitting Material
Metal
Hex Size
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FSC8N-S
Zoro #
G1750436
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Hex Size
1 1/16 in
Pipe Size (Fittings)
1/2"
Tube Size
1/4 in
Compression Thread Size
7/16-20
Thread Size A
7/16-20
Overall Length
1 21/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/2 in
Pipe Size
1/2"
Thread Size
1/2"
Length
1.67"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
7/16-20

Details

Specific Fitting Shape
Straight Adapter
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASTM A179, SAE J524b, SAE J525b
Fitting Connection Type
A-LOK(R) x FNPT
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Max. Pressure
7000 psi
Tube Fitting Material
Carbon Steel
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Adapter
Fitting Material
Steel
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Finish/Coating
Zinc Plated
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
800 Degrees F
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
10,300 psi
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Connection
FNPT x Tube
Pressure (PSI)
7000
Operating Pressure - Maximum
7,000 psi
Fitting Side 2 Connection Type
FNPT
Finish
Zinc-Plated
Operating Temperature - Minimum
20 Degrees F
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Maximum
800 Degrees F
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.