Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/4 in, MNPT 1/4 in

  • Mfr # 4MSC6N-S

  • Zoro # G2885251


product price: $9.49
/ea

Key Features

Tube Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Tube Size
1/4 in
Pipe Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MSC6N-S
Zoro #
G2885251
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-20
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
11/16 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 1/2 in
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
3/8"
Thread Size
3/8"
Length
1.22"
Thread Size 1
7/16-20
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Tube Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Item
Compression Fitting Adapter
Fitting Connection Type
A-LOK(R) x MNPT
Specific Pipe Fitting Shape
Connector
Max. Pressure
8000 psi
Specific Fitting Shape
Straight Adapter
Standards
ASTM A179, SAE J524b, SAE J525b
Temp. Range
-20 Degrees to 800 Degrees F
Finish/Coating
Zinc Plated
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
800 Degrees F
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Compatible Fitting Brands
Parker A-LOK
Fitting Material
Steel
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
10,300 psi
Resistance Properties
Corrosion-Resistant, Gall-Resistant
System of Measurement
Imperial
Fitting Shape
Straight
Connection
MNPT x Tube
Pressure (PSI)
8000
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
800 Degrees F
Operating Pressure - Maximum
7,600 psi
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Features
Rigid
Finish
Zinc-Plated
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.