Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/4 in, MNPT 1/8 in

  • Mfr # 4MSC2N-S

  • Zoro # G6106956


product price: $10.69
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
9700 psi
Temp. Range
-20 Degrees to 800 Degrees F
Compression Thread Size
1/4 in
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MSC2N-S
Zoro #
G6106956
UPC #
-
Country of Origin
Canada

Dimensions

Compression Thread Size
1/4 in
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
1/2 in
Pipe Size (Fittings)
1/8"
Overall Length
1 9/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
7/16-20
Pipe Size
1/8"
Thread Size 1
7/16-20
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
9700 psi
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ASTM A179, SAE J524b, SAE J525b
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Maximum Operating Pressure
10,300 psi
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Resistance Properties
Corrosion-Resistant, Gall-Resistant
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Fitting Material
Steel
Maximum Operating Temperature
800 Degrees F
Finish/Coating
Zinc Plated
Compatible Fitting Brands
Parker A-LOK
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Pressure - Maximum
8,000 psi
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Fuels, Gases, Oils
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
20 Degrees F
Finish
Zinc-Plated

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.