Zoro Homepage

Strt, Steel, Comp. 3/8 in, FNPT 1/2 in

  • Mfr # 6FSC6N-S

  • Zoro # G3422054


product price: $19.19
/ea

Key Features

Specific Pipe Fitting Shape
Connector
Max. Pressure
5600 psi
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Temp. Range
-20 Degrees to 800 Degrees F
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FSC6N-S
Zoro #
G3422054
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
7/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
9/16-20
Fitting Side B Pipe Size
3/8 in
Thread Size A
9/16-20
Overall Length
1 17/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
3/8"
Thread Size
3/8"
Length
1.54"
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Specific Pipe Fitting Shape
Connector
Max. Pressure
5600 psi
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Temp. Range
-20 Degrees to 800 Degrees F
Tube Fitting Material
Carbon Steel
Standards
ASTM A179, SAE J524b, SAE J525b
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Adapter
Fitting Connection Type
A-LOK(R) x FNPT
Fitting Side B Connection Type
FNPT
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Steel
Maximum Operating Pressure
6,600 psi
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Finish/Coating
Zinc Plated
System of Measurement
Imperial
Maximum Operating Temperature
800 Degrees F
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Connection
FNPT x Tube
Pressure (PSI)
5600
For Media Type
Fuels, Gases, Oils
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Minimum
20 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
5,600 psi
Operating Temperature - Maximum
800 Degrees F
Fitting Side 2 Connection Type
FNPT
Finish
Zinc-Plated
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.