Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/8 in, FNPT 3/8 in

  • Mfr # 6FSC4N-S

  • Zoro # G2046195


product price: $22.79
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R) x FNPT
Tube Fitting Material
Carbon Steel
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Shape
Adapter
Pipe Size (Fittings)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FSC4N-S
Zoro #
G2046195
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Compression Thread Size
9/16-20
Pipe Size - Pipe Fitting
1/4 in
Tube Size
3/8 in
Hex Size
3/4 in
Overall Length
1 15/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Pipe Size
1/4"
Thread Size
1/4"
Length
1.19"
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Pipe Fitting Connection Type
A-LOK(R) x FNPT
Tube Fitting Material
Carbon Steel
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Shape
Adapter
Max. Pressure
5600 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
A-LOK(R) x FNPT
Standards
ASTM A179, SAE J524b, SAE J525b
Item
Compression Fitting Adapter
Maximum Operating Pressure
6,600 psi
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Finish/Coating
Zinc Plated
Fitting Material
Steel
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
800 Degrees F
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
FNPT
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Fitting Shape
Straight
Pressure (PSI)
5600
Connection
FNPT x Tube
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
800 Degrees F
For Media Type
Fuels, Gases, Oils
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Finish
Zinc-Plated
Connector Type
Adapter
Operating Pressure - Maximum
6,000 psi

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.