Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/8 in, MNPT 1/4 in

  • Mfr # 6MSC8N-S

  • Zoro # G0602987


product price: $15.59
/ea

Key Features

Tube Size
3/8 in
Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Max. Pressure
7600 psi
Tube Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSC8N-S
Zoro #
G0602987
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-20
Hex Size
7/8 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Thread Size A
9/16-20
Overall Length
1 13/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
1/2"
Thread Size
1/2"
Length
1.53"
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Max. Pressure
7600 psi
Tube Fitting Material
Carbon Steel
Temp. Range
-20 Degrees to 800 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Basic Pipe Fitting Shape
Adapter
Standards
ASTM A179, SAE J524b, SAE J525b
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Finish/Coating
Zinc Plated
Maximum Operating Temperature
800 Degrees F
Fitting Material
Steel
Minimum Operating Temperature
20 Degrees F
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Pressure
6,600 psi
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Shape
Straight
Pressure (PSI)
7600
Connection
MNPT x Tube
Connector Type
Adapter
Operating Temperature - Maximum
800 Degrees F
For Media Type
Fuels, Gases, Oils
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
6,200 psi
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Finish
Zinc-Plated
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.