Zoro Homepage

Strt, Steel, Comp. 3/8 in, MNPT 3/8 in

  • Mfr # 6MSC4N-S

  • Zoro # G1215891


product price: $10.15
/ea

Key Features

Temp. Range
-20 Degrees to 800 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
7600 psi
Specific Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSC4N-S
Zoro #
G1215891
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
9/16-20
Pipe Size - Pipe Fitting
1/4 in
Hex Size
5/8 in
Tube Size
3/8 in
Pipe Size (Fittings)
1/4"
Overall Length
1 9/16 in
Fitting Side B Pipe Size
1/4 in
Thread Size A
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
1/4"
Thread Size
1/4"
Length
1.28"
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.