Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 5/8 in, MNPT 3/4 in

  • Mfr # 10MSC8N-S

  • Zoro # G6220207


product price: $23.49
/ea

Key Features

Max. Pressure
5400 psi
Pipe Size (Fittings)
1/2"
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Temp. Range
-20 Degrees to 800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MSC8N-S
Zoro #
G6220207
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Compression Thread Size
5/8 in
Tube Size
5/8 in
Hex Size
15/16 in
Pipe Size - Pipe Fitting
1/2 in
Thread Size A
7/8-20
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 15/16 in
Fitting Side B Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-20
Fitting Side 2 Pipe Size
1/2 in

Details

Max. Pressure
5400 psi
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Temp. Range
-20 Degrees to 800 Degrees F
Tube Fitting Material
Carbon Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Basic Pipe Fitting Shape
Connector
Standards
ASTM A179, SAE J524b, SAE J525b
Fitting Connection Type
A-LOK(R) x MNPT
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
6,100 psi
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side A Connection Type
Compression
Finish/Coating
Zinc Plated
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Steel
Maximum Operating Temperature
800 Degrees F
Compatible Fitting Brands
Parker A-LOK
Fitting Shape
Straight
Operating Temperature - Minimum
20 Degrees F
For Media Type
Fuels, Gases, Oils
Operating Pressure - Maximum
5,400 psi
Finish
Zinc-Plated
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter
Operating Temperature - Maximum
800 Degrees F

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.