Zoro Homepage

Suction Hose 2" 4FT L

  • Mfr # F8810606-32-32-32-48.00

  • Zoro # G312477214


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Fitting Size
2 in x 2 in
Bend Radius
12 in
Standards
MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8810606-32-32-32-48.00
Zoro #
G312477214
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Bend Radius
12 in
Hose Fitting B Size
2 in
Hose Inside Dia.
2 in
Hose Length
4 ft
Hose Fitting A Size
2 in
Hose Dash Size
32
Hose Outside Dia.
2 1/2 in

Details

Item
Suction Hose
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Standards
MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
Hose Fitting A Type
FJIC
Safety Factor
4:1
Hose Fitting B Type
FJIC
Hose Fitting B Material
Steel
Hose Configuration
Coupled Assembly
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting A Material
Steel
Hose Reinforcement Material
Fiber
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
For Media Type
Hydraulic Fluid (Petroleum), Lubricating Oil
Minimum Operating Temperature
-40 Degrees F

Description

Suction Hose 2" 4FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.