Shop PARKER

Tee, Brass, Comp1/2", Comp1/2", MNPT1/2"

  • Mfr # 8MBT8N-B
  • Zoro # G2963292

product price: 
$
46.89
/ea

Key Features

Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
-40 Degrees to 400 Degrees F
Hex Size
7/8 in
Compression Thread Size
3/4-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8MBT8N-B
Zoro #
G2963292
UPC #
-
Country of Origin
United States
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASTM B124, BS2872 CZ122, CA-377, QQ-B 626
Fitting Connection Type
A-LOK(R) x MNPT
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Adapter Tee
Item
Compression Tee Fitting
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
MNPT
Application
Gas
Fitting Shape
Tee
Operating Pressure - Maximum
2,100 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Material Grade
C37700
Compatible Fitting Brands
Parker A-LOK
For Media Type
Gases
Operating Temperature - Minimum
40 Degrees F
Precleaned Type
Cleaned
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
400 Degrees F
Connector Type
Adapter
Fitting Features
Rigid

Dimensions

Hex Size
7/8 in
Compression Thread Size
3/4-20
Pipe Size (Fittings)
1/2"
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Overall Length
2 7/8 in
Fitting Side C Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size C
3/4-20
Thread Size A
3/4-20
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size
3/4-20
Fitting Side 3 Pipe Size
1/2 in
Thread Size 3
3/4"-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 1
1/2"-14
Wire Rope Length
2 7/8 in
Length
2 7/8 in

Description

Compression Tee Fitting, Application Gas, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 3/4-20, Thread Size A 3/4-20, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade C37700, Maximum Operating Temperature 400 Degrees F, Overall Length 2 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.