Tee, Brass, Comp1/8"Comp1/8", MNPT1/8", PK10

  • Mfr # 171CA-2-2
  • Zoro # G2678471
product price: 
$
86.75
/pk of 10, $8.68/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
171CA-2-2
Zoro #
G2678471
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
5/16 in
Thread Size A
5/16
Thread Size B
5/16-24
Overall Length
1 1/2 in
Fitting Side C Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Thread Size
5/16"
Thread Size 2
5/16"-24
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16"
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Run Tee
Max. Pressure
350 to 2800 psi
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Maximum Operating Pressure
2,800 psi
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Gases, Potable Water
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
2,800 psi
Material Grade
C36000
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker
Fitting Features
Rigid

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Thread Size B 5/16-24, Thread Size A 5/16, Compatible Fitting Brands Parker, Material Grade C36000

Restrictions

Ratings & reviews