Shop PARKER

Tee, Brass, Comp5/16", 5/16", 5/16", PK10

  • Mfr # 164C-5
  • Zoro # G2583113

product price: 
$
80.79
/pk of 10, $8.08/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
5/16 in
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164C-5
Zoro #
G2583113
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Tee
Max. Pressure
75 to 400 psi
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 200 Degrees F
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Standards
SAE J512
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Tee
Fitting Features
Rigid
Connector Type
Coupling
Precleaned Type
Cleaned
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Compatible Fitting Brands
Parker
System of Measurement
Imperial
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Compression
Material Grade
C36000
For Media Type
Air, Gases, Potable Water

Dimensions

Tube Size
5/16 in
Compression Thread Size
1/2 in
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size A
1/2-24
Overall Length
1 31/32 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side C Tube Outer Diameter
5/16 in
Thread Size
1/2"
Fitting Side 3 Tube Outer Diameter
5/16 in
Thread Size 1
1/2"-24
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Wire Rope Length
1 31/32 in
Length
1 31/32 in

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Thread Size A 1/2-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.