Shop WILKINS

Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-20XLDUC
  • Zoro # G2392182

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Length
4.75
Application
Residential;Commercial
Height
4.5625
Material
Quality integral stainless steel strainer screen holds up over time
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34-20XLDUC
Zoro #
G2392182
UPC #
612052300399
Country of Origin
China
Application
Residential;Commercial
Material
Quality integral stainless steel strainer screen holds up over time
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Union Type
Double
Valve Type
Pressure Reducing
Pilot Adjustment - Minimum
25 psi
Standards
ASSE 1003, CSA B356, cUPC, Safe Drinking Water Act Compliant
Seat Material
EPDM
Port Design
Full Port
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Factory Set Pressure
50 psi
Body Material
Cast Bronze
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
NPT
Flow Rate - Continuous Maximum
25.1 gpm
Operating Pressure - Minimum
25 psi
Item
Water Pressure Reducing Valve
Includes
Strainer
Includes Strainer
Strainer Included
For Media
Water
Disc Material
Elastomer
Fluid Temperature - Maximum
140 Degrees F
Pressure Reducing Valves
3/4 in

Dimensions

Pipe Size
3/4"
Length
4.75
Height
4.5625
Width
1.75
Overall Width
1 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Height
4 9/16 in

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.