Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Flared 3/16 in, PK10

  • Mfr # 144F-3

  • Zoro # G1212872


product price: $42.69
/pk 10, $4.27/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Tube Size
3/16 in
Flare Thread Size
3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144F-3
Zoro #
G1212872
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Flare Thread Size
3/8-24
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side C Tube Outer Diameter
3/16 in
Fitting Thread Size
3/8"-24
Overall Length
1 15/32 in
Hex Size
11/32 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 3 Tube Outer Diameter
3/16 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Pipe Fitting Connection Type
Flare
Max. Pressure
450 to 2800 psi
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Standards
SAE J512, SAE J513
Flare Angle
45 Degrees
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
2,800 psi
Fitting Side C Connection Type
Flared
Fitting Side A Connection Type
Flared
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Flared
Fitting Shape
Tee
Connector Type
Union
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
Fitting Side 2 Connection Type
Flared
Material Grade
CA360
Operating Pressure - Maximum
2,800 psi
Fitting Side 3 Connection Type
Flared
Fitting Side 1 Connection Type
Flared
For Media Type
Air, Flammable Liquids, Refrigerants, Gases

Description

Flared Fitting Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Thread Size 3/8 In.-24, Hex Size 11/32 in, Maximum Operating Temperature 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.