Tee, Comp1/2", Comp1/2", Comp1/2", PK10

  • Mfr # 164C-8
  • Zoro # G0640306
product price: 
$
167.99
/pk of 10, $16.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1/2 in
Pipe Fitting Connection Type
Compression
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164C-8
Zoro #
G0640306
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Max. Pressure
200 psi
Temp. Range
-65 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
65 Degrees F
Fitting Side C Connection Type
Compression
Fitting Material
Brass
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Standards
SAE J512
Fitting Side A Connection Type
Compression
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Shape
Tee
Compatible Fitting Brands
Parker
System of Measurement
Imperial
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Gases, Potable Water
Material Grade
C36000
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Fitting Side 3 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Coupling

Dimensions

Tube Size
1/2 in
Compression Thread Size
11/16-20
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
2 11/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Wire Rope Length
2 11/16 in
Length
2 11/16 in

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A Not Applicable, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000

Ratings & reviews