Shop PARKER

Tee, SS, Comp 1/4", MNPT 1/8", Comp 1/4"

  • Mfr # 4-2-4 RBZ-SS
  • Zoro # G2599992

product price: 
$
48.55
/ea

Key Features

Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
7/16-20
Specific Fitting Shape
Adapter Tee
Pipe Size (Fittings)
1/8"
Specific Pipe Fitting Shape
Run Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4-2-4 RBZ-SS
Zoro #
G2599992
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Run Tee
Pipe Fitting Connection Type
CPI(TM) x MNPT
Temp. Range
-425 Degrees to 1,200 Degrees F
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
CPI(TM) x MNPT
Item
Compression Tee Fitting
Basic Pipe Fitting Material
Metal
Material Grade
316
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Application
Gas, Oil
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant
Fitting Shape
Tee
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Compatible Fitting Brands
CPI(TM)
Connector Type
Adapter
For Media Type
Gases, Oils
Operating Pressure - Maximum
9,100 psi
Fitting Features
Rigid

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
7/16-20
Pipe Size (Fittings)
1/8"
Tube Size
1/4 in
Hex Size
1/2 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
7/16-20
Overall Length
1 13/16 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
7/16-20
Thread Size
1/8"
Thread Size 2
7/16"-20
Fitting Side 3 Tube Outer Diameter
1/4 in
Thread Size 1
1/4"-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
1 13/16 in
Length
1 13/16 in

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 7/16-20, Thread Size A 7/16-20, System of Measurement Imperial, Compatible Fitting Brands CPI(TM), Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.