Shop PARKER
See all product information
Create Account
Tee, SS, Comp 1/8", Comp 1/8", FNPT 1/8"
- Mfr # 2FBT2N-316
- Zoro # G3314534
product price:Â
$
84.25
/ea
Key Features
Tube Fitting Material
Stainless Steel
Tube Size
1/8 in
Specific Fitting Shape
Adapter Tee
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tube Size
- 1/8 in
- Pipe Size - Pipe Fitting
- 1/8 in
- Pipe Size (Fittings)
- 1/8"
- Hex Size
- 1/2 in
- Compression Thread Size
- 1/8 in
- Fitting Side A Tube Outer Diameter
- 1/8 in
- Overall Length
- 1 29/32 in
- Fitting Side B Tube Outer Diameter
- 1/8 in
- Fitting Side C Pipe Size
- 1/8 in
- Thread Size A
- 1/8
- Thread Size
- 1/8
- Fitting Side 3 Pipe Size
- 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Thread Size 1
- 1/8"-27
- Wire Rope Length
- 1 29/32 in
- Length
- 1 29/32 in
Description
Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Thread Size A 1/8, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.