Shop PARKER

Tee, SS, Thrd 1/4", Thrd 1/4", Thrd 1/4"

  • Mfr # 1/4 RRS-SS
  • Zoro # G000689844

product price: 
$
78.59
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Oils
Color
Silver
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1/4 RRS-SS
Zoro #
G000689844
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
2 3/16 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Application
Oils
Color
Silver
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Seal
No
Maximum Operating Pressure
6,000 psi
Fitting Side B Type
Threaded
Fitting Side C Gender
Male
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT
Side B Thread Type
NPT

Description

Tee, 316 SS, 1/4 in Pipe Size, 6000 PSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.