Shop PARKER
See all product information
Create Account
Tee, SS, Thrd 1/8", Thrd 1/8", Thrd 1/8"
- Mfr # 1/8 MMS-SS
- Zoro # G000689820
product price:Â
$
63.85
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Oils
Standards
ISO 6149
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/8 MMS-SS
- Zoro #
- G000689820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side C Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Application
- Oils
- Standards
- ISO 6149
- Color
- Silver
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 5,000 psi
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
Description
Male Branch Tee, Stainless Steel, 316, 1/8 in, Female, NPT, 1/8 in, Male, NPTF, 1/8 in, Male, 5,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.