Shop PARKER
See all product information
Create Account
Tee, SS, Thrd 3/8", Thrd 3/8", Thrd 3/8"
- Mfr # 3/8 MMS-SS
- Zoro # G000689837
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ISO 6149
Application
Oils
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8 MMS-SS
- Zoro #
- G000689837
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ISO 6149
- Application
- Oils
- Color
- Silver
- Includes Seal
- No
- Fitting Side C Gender
- Male
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Maximum Operating Pressure
- 4,500 psi
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Side 3 Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Description
Male Branch Tee,316 SS, 3/8 in Pipe Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.