Pipe Nipple
- Mfr # 4321004710
- Zoro # G123939789
product price:Â
$
18.99
/ea
Key Features
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Side B Thread Type
NPT
Standards
ASME B1.20.1, ASME B16.11, ASTM A182
Fitting Side B Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4321004710
- Zoro #
- G123939789
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Metal Pipe Nipple
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.