Tee, SS, Thrd1-1/4", Thrd1-1/4", Thrd1-1/4"

  • Mfr # 1 1/4 MMO-SS
  • Zoro # G600713093
product price: 
$
555.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Oils
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1 1/4 MMO-SS
Zoro #
G600713093
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 7/8 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
3 3/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Application
Oils
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Maximum Operating Pressure
1,500 psi
Fitting Side B Gender
Female
Material Grade
316
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Gravity Flow
Pressure
Fitting Side C Type
Threaded
Side 3 Thread Type
NPT
Side A Thread Type
NPT

Description

Tee, Stainless Steel, 316, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPTF, 1 1/4 in, Female, 1,500 psi Maximum Operating Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.