Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp 1", Comp 1", Comp 1"

  • Mfr # 16ET16-S

  • Zoro # G6170701


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Compression Thread Size
1 in
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ET16-S
Zoro #
G6170701
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1 in
Tube Size
1 in
Hex Size
1 3/8 in
Overall Length
3 7/8 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size A
1
Fitting Side B Tube Outer Diameter
1 in
Fitting Side C Tube Outer Diameter
1 in
Thread Size 1
1"
Fitting Side 3 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee Union
Tube Fitting Material
Carbon Steel
Max. Pressure
4100 psi
Specific Fitting Shape
Tee
Standards
ASTM 31.3
Temp. Range
-20 Degrees to 800 Degrees F
Item
Compression Tee Fitting
Fitting Connection Type
A-LOK(R)
Maximum Operating Pressure
4,700 psi
Minimum Operating Temperature
20 Degrees F
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Fitting Side C Connection Type
Compression
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
800 Degrees F
Fitting Side A Connection Type
Compression
Application
Gas, Oil
Resistance Properties
Corrosion-Resistant
Fitting Material
Steel
Fitting Shape
Tee
Precleaned Type
Cleaned
Finish
Zinc-Plated
Fitting Side 2 Connection Type
Compression
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
800 Degrees F
For Media Type
Gases, Oils
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
4,700 psi

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Thread Size A 1, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 800 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.