Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp1/4", MNPT1/4", Comp1/4"

  • Mfr # 4MRT4N-S

  • Zoro # G6182233


product price: $37.59
/ea

Key Features

Pipe Size (Fittings)
1/4"
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Tube Size
1/4 in
Max. Pressure
9700 psi
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRT4N-S
Zoro #
G6182233
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Tube Size
1/4 in
Compression Thread Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
1/2 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
1/4
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 31/32 in
Thread Size 1
1/4"-18
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
9700 psi
Basic Pipe Fitting Shape
Tee
Standards
ASTM 31.3
Specific Fitting Shape
Adapter Tee
Tube Fitting Material
Carbon Steel
Temp. Range
-20 Degrees to 800 Degrees F
Fitting Connection Type
A-LOK(R) x MNPT
Item
Compression Tee Fitting
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant
Fitting Material
Steel
Application
Gas, Oil
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
800 Degrees F
Maximum Operating Pressure
10,300 psi
Minimum Operating Temperature
20 Degrees F
Fitting Side C Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Fitting Shape
Tee
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
800 Degrees F
Finish
Zinc-Plated
Operating Pressure - Maximum
10,300 psi
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 3 Connection Type
Compression
Connector Type
Adapter
For Media Type
Gases, Oils
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/4, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 31/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.