Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp3/4", Comp3/4", Comp3/4"

  • Mfr # 12ET12-S

  • Zoro # G6066995


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R)
Hex Size
1 1/16 in
Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Tee Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12ET12-S
Zoro #
G6066995
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Compression Thread Size
3/4 in
Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size A
3/4
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Overall Length
3 5/32 in
Fitting Side 3 Tube Outer Diameter
3/4 in
Thread Size 1
3/4"
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R)
Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Tee Union
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Carbon Steel
Temp. Range
-20 Degrees to 800 Degrees F
Max. Pressure
5100 psi
Standards
ASTM 31.3
Item
Compression Tee Fitting
System of Measurement
Imperial
Fitting Material
Steel
Maximum Operating Temperature
800 Degrees F
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
5,800 psi
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Application
Gas, Oil
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Tee
Precleaned Type
Cleaned
Operating Temperature - Maximum
800 Degrees F
Fitting Side 3 Connection Type
Compression
Connector Type
Union
Operating Temperature - Minimum
20 Degrees F
Finish
Zinc-Plated
For Media Type
Gases, Oils
Fitting Features
Rigid
Operating Pressure - Maximum
5,800 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Thread Size A 3/4, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Maximum Operating Pressure 5,800 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.