Tee, Steel, Comp3/8", Comp3/8", Comp3/8"
Mfr # 6ET6-S
Zoro # G6100227
product price: $44.99
/eaKey Features
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 800 Degrees F
Specific Fitting Shape
Tee
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6ET6-S
Zoro #
G6100227
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Hex Size
5/8 in
Compression Thread Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
2 13/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Thread Size A
3/8
Thread Size 1
3/8"
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Description
Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 3/8, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Maximum Operating Pressure 6,600 psi
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.