Zoro Homepage

Tee, Steel, Comp5/8", Comp5/8", Comp5/8"

  • Mfr # 10 JBU-S

  • Zoro # G0380432


product price: $48.49
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
5/8 in
Compression Thread Size
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10 JBU-S
Zoro #
G0380432
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Compression Thread Size
7/8-14
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
1 13/32 in
Thread Size A
7/8-14
Thread Size
7/8-14
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Thread Size 1
7/8"-14

Details

Item
Compression Tee Fitting
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Standards
SAE J514
Specific Pipe Fitting Shape
Tee Union
Temp. Range
-65 Degrees to 500 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
4500 psi
Minimum Operating Temperature
65 Degrees F
Application
Gas, Oil
Series
Ferulok
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
4,500 psi
Finish/Coating
Zinc Nickel
Fitting Side C Connection Type
Male Flareless Bite
Fitting Material
Steel
Fitting Side B Connection Type
Male Flareless Bite
Fitting Side A Connection Type
Male Flareless Bite
Fitting Shape
Tee
Finish
Zinc Nickel
Fitting Side 3 Connection Type
Male Flareless Bite
Fitting Side 2 Connection Type
Male Flareless Bite
System of Measurement
Imperial
For Media Type
Gases, Oils
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
4,500 psi
Material Grade
1045, 1215

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size A 7/8-14, System of Measurement Imperial, Material Grade 1045, 1215

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.