Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Rod Cylinder, 4" Bore, 12" Stroke

  • Mfr # 4.00CTEF4MAU14AC.12.00

  • Zoro # G014911122


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.00CTEF4MAU14AC.12.00
Zoro #
G014911122
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/8 in
Inlet Size
1/2 in
Stroke Length
12 in
Rod Diameter
1 in
Overall Height
4 1/2 in
Bore Diameter
4 in
Rod Thread Size
3/4"-16
End Cap Length
1 1/8 in
Overall Width
4 1/2 in

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Standards
RoHS
Body Material Grade
6063-T5
Lead Wire Type
No Lead Wire
Air Inlet Type
NPT
Rod Gender
Male
End Cap Material
Aluminum
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Maximum Operating Pressure
250 psi
Piston Rod Material Finish
Chrome Plated
System of Measurement
Inch
Tie Rod Material
Carbon Steel
Air Inlet Center to Center Distance
14 5/8 in
Minimum Operating Temperature
-50 Degrees F
Cushion Type
Head and Cap
End Cap Material Finish
Anodized
Piston Material
Aluminum
For Fluid Type
Compressed Air
Maximum Operating Temperature
250 Degrees F
Mounting Orientation
Multiposition
Series
4MA
Cylinder Repair
Repairable
Auto Switch Type
None
Number of Rods
Single Rod
Inlet Gender
Female
Piston Rod Material
Carbon Steel
Weight
8.8 lb

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 12 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.