Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Weld Plate, 1/4 In

  • Mfr # WP1064A

  • Zoro # G1081796


product price: $4.99
/ea

Key Features

Material
Steel and Polypropylene
Type
Weld Plate
Tube Size
1/4 in
Includes
(2) Hex Head Bolts
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP1064A
Zoro #
G1081796
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Width
1.45 in
Height
1.56 in
Length
1.41 in
Overall Length
1 13/32 in
Overall Width
1 29/64 in
For Pipe Size
1/4 in
For Copper Tube Size
1/4 in
For Maximum Outside Diameter
1/4 in
Installed Height
1 29/64 in
Overall Height
1 9/16 in

Details

Material
Steel and Polypropylene
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
(2) Hex Head Bolts
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Clamp Type
Beta Clamp Assembly
Bottom Plate Material
Steel
Mount Type
Weld-On
Load Capacity
2,500 lb
Maximum Operating Temperature
194 Degrees F
Top Plate Material
Steel
Clamp Material
Steel
Minimum Operating Temperature
-22 Degrees F
Clamp Material Finish
Zinc-Plated
Cushion Material
Polypropylene
Clamp Bore Style
Ribbed
For Number of Lines
1
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable, Installed Height 1 29/64 in, Load Capacity 2,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.